Shop ROYAL BASKET TRUCKS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Red
Mfr # G23-RDX-CMC-4UNN
Zoro # G9825566
product price:Â
$
635.99
/ea
Key Features
Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Material
HDPE, Steel, Rubber, Vinyl, Elastic cord
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G23-RDX-CMC-4UNN
- Zoro #
- G9825566
- UPC #
- 843977092520
- Country of Origin
- United States
Dimensions
- Overall Height
- 37 in
- Overall Length
- 48 in
- Overall Width
- 31 3/4 in
- Caster Dia.
- 4 in
- Overall LxWxH
- 48 in x 31 3/4 in x 37 in
- Caster Wheel Dia.
- 4 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Cube Truck, Cubic Foot Capacity 26.5 cu ft, Load Capacity 1,000 lb, Bushel Capacity 19 bu, Overall Length 48 in, Overall Height 37 in, Overall Width 31 3/4 in, Overall LxWxH 48 in x 31 3/4 in x 37 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Cubic Yard Capacity 0.87 cu yd, Mobility Option Manual, Container Legend Cardboard Only