Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck Lid, White, Fits 17-2/5 cu. ft.

  • Mfr # PBL-14 WHITE

  • Zoro # G7698801


product price: $73.49
/ea

Key Features

Overall Length
43 3/4 in
Overall Width
31 3/4 in
Material
Poly
Color
White
Fits Container Size
17-2/5 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL-14 WHITE
Zoro #
G7698801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 3/4 in
Overall Width
31 3/4 in
Fits Container Size
17-2/5 cu. ft.
Fits Truck Size (Cu.-Ft.)
17.2 cu ft
Fits Truck Size (Cu.-Yd.)
0.6 cu yd
Overall Height
2 1/4 in
Overall LxWxH
43 3/4 in x 31 3/4 in x 2 1/4 in

Details

Material
Poly
Color
White
Item
Non-Hinged Lid for Cube Trucks
Container Lid Type
Non-Hinged
Lid Type
Standard
Container Lid Material
MDPE
Color - Hoppers and Cube Trucks
White
Item - Cart and Truck Lids
Cube Truck Lid
Closure
Resting Lid
For Truck Type
Cube Trucks

Description

Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color White, Fits Truck Size (Cu.-Ft.) 17.2 cu ft, Fits Truck Size (Cu.-Yd.) 0.6 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 43 3/4 in, Overall Width 31 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.