
Culture Tube, 20 mm Dia, 125 mm H, PK500
Mfr # DCTSC-20125
Zoro # G204946620
product price:Â $191.99
/pk 500, $0.38/ea
Free Shipping & Returns
Key Features
For Use With
Laboratory Procedures
Special Features
Round Bottom
Autoclavable
Yes
GPI Thread Size/Finish
18-415
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCTSC-20125
Zoro #
G204946620
UPC #
840287246483
Country of Origin
India
Dimensions
GPI Thread Size/Finish
18-415
Body Diameter - Metric
20 mm
Overall Height - Metric
125 mm
Screw Closure Size
18-415
Details
Item
Culture Tube
For Use With
Laboratory Procedures
Special Features
Round Bottom
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Body Material
Borosilicate Glass
Nominal Capacity - Metric
30 mL
Nominal Capacity - English
1 oz
Tube Type
Culture Tube
Includes Closure
No
Labware ASTM Specification
E438
Clarity
Transparent
Body Color
Clear
Graduated
No
Description
Culture Tube, Nominal Capacity - Metric 30 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 1 oz, Overall Height - Metric 125 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 18-415, For Use With Laboratory Procedures, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.