This item is Discontinued.

Zoro Select Cup Brush, Wire 0.014" dia., Carbon Steel 66252838519

Cup Brush, Wire 0.014" dia., Carbon Steel (Discontinued)

  • Mfr # 66252838519
  • Zoro # G4797158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838519
Zoro #
G4797158
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4 in
Abrasive Shank Size
No Shank
Wire Dia.
0.014 in
Bristle Trim Length
1 3/8 in
Bristle Length
1 3/8 in

Details

Abrasive Material
Carbon Steel
Mounting Type
Arbor Hole
Bristle Type
Crimped Wire
For Use With
Die Grinders, Pencil Grinders
Max. RPM
9,000 RPM
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Compatible Tool Type
Right-Angle Grinder
Operating Speed - Maximum
9,000 RPM

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.014 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.