Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cup Brush, Wire 0.020" dia., Carbon Steel (Discontinued)

  • Mfr # 66252838780
  • Zoro # G721668395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838780
Zoro #
G721668395
UPC #
-
Country of Origin
China

Description

Cup Brush, Product Type Cup Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Wire Dia. 0.02 in, Bristle Length 1 1/4 in, Compatible Tool Type Right-Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,000 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.