Cup Holder, Clip, Composite, Black
- Mfr # CUP-MOB1024GB
- Zoro # G612167556
product price:Â
$
14.99
/ea
Sold in multiples of 50 for
$749.50
Key Features
Material
Composite
For Use With
Desks
Includes
Cup Holder
Overall Height
3 1/2 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUP-MOB1024GB
- Zoro #
- G612167556
- UPC #
- 835061102406
- Country of Origin
- China
Dimensions
- Overall Width
- 6 in
- Overall Height
- 3 1/2 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Cup Holder
- Material
- Composite
- Color
- Black
- For Use With
- Desks
- Includes
- Cup Holder
- Product Type
- Cup Holder
- Mount Type
- Clip
- Shell Material
- Composite
- Wire Color
- Black
- Compatible Product Type
- Desks
Description
Cup Holder, Product Type Cup Holder, Overall Height 3 1/2 in, Overall Width 6 in, Overall Length 6 in, Color Black, Mount Type Clip, Material Composite, For Use With Desks, Mounting Pattern Not Applicable, Includes Cup Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.