Cup Hook, Brass, Steel, 1 1/4 in D, PK20

  • Mfr # 1WBJ3
  • Zoro # G0610881
product price: 
$
2.19
/pk of 20, $0.11/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1WBJ3
Zoro #
G0610881
UPC #
190735416099
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
3/4 in
Overall Length
1 1/4 in
Thread Length
3/8 in
Hook Base Width
5/8 in
Length
1 1/4 in
Width
2/3"
Overall Depth
1 1/4 in
Shaft Diameter
3/32 in
Overall Height
1 5/16 in
Hook Inside Width
5/8 in
Hook Inside Height
5/8 in
Wire Rope Length
1 1/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
Projection
1 in
Color
Brass
Finish
Brass
Hardware
Not included
Mounting
Screw-In
Weight
2.3
Hook Type
Hook
Points Per Hook
1
Item
Cup Hook
Material
Steel
Basic Hook Material
Steel
For Use With
Towels
Base Shape
No Base
Includes Hardware
Hardware Not Included
Ligature Resistance
Not Ligature Resistant
Count
20
Thread Type
Standard
Hooks per Base
1
Product Type
Cup Hook
For Materials
Wood
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Shell Material
Steel
Wire Color
Brass
Compatible Product Type
Towels

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 3/4 in, Hook Base Width 5/8 in, Projection 1 in, Brass, Thread Size Not Applicable, Weight 2.3, Thread Length 3/8 in, Includes Not Applicable, Mounting Screw-In, Overall Length 1 1/4 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews