This item is Discontinued.

Zoro Select Curved Shower Bar, Chrome, 60In, 8In Proj. 1ATT8

Curved Shower Bar, Chrome, 60In, 8In Proj. (Discontinued)

  • Mfr # 1ATT8
  • Zoro # G0275606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1ATT8
Zoro #
G0275606
UPC #
655431130507
Country of Origin
Unknown

Dimensions

Rod or Track Length
60"
Rod Dia.
1"

Details

Item
Flat Curved Shower Bar
Collection
The Arc(R)
Finish
Chrome Plated
Rod or Track Material
Polished Aluminum
Includes
MOUNTING HARDWARE
Projection
8"

Description

Flat Curved Shower Bar, Finish Chrome Plated, Includes Mounting Hardware, Material Polished Aluminum, 60 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.