Cush-N-Aire Swivel Caster, 12" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing and 4SL

  • Mfr # S-7012-PRB-4SL
  • Zoro # G9261913
product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Pneumatic
Wheel Dia.
12
Wheel Width
4.1
Mounting Height
15.5
Load Rating
625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-7012-PRB-4SL
Zoro #
G9261913
UPC #
-
Country of Origin
United States
Item
Swivel Caster with 4-Position Directional Lock
Wheel/Tread Material
Pneumatic
Load Rating
625
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
A
Ply
4
Caster Temp. Range Available
Yes
Caster Sub-Type
Swivel
Tread Color
Black
Hub Material
Steel
Frame Finish
Enamel
Tread
Sawtooth
Hub Type
Symmetrical
Hub Color
Black
Replacement Wheel
W-12-PRB-1
Standards
ICWM
Swivel Raceway Type
Single Ball
Operating Temperature Range
-30 Degrees to 120 Degrees F
Load Rating Range
Light Medium
Thread Guards
No
Series
Cush-N-Aire
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Wheel Core Material
Steel

Dimensions

Wheel Dia.
12
Wheel Width
4.1
Mounting Height
15.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
0.5
Tire Rim Dia.
6 in
Overall Height
15-1/2
Hub Width
3-1/4"

Description

Pneumatic Caster, Load Rating Range Light Medium, Load Rating 625 lb, Tread Sawtooth, Wheel Dia. 12 in, Wheel Width 3 in, Inside Bolt Hole Spacing 4 1/8 in x 6 1/8 in, Outside Bolt Hole Spacing 4 1/8 in x 6 1/8 in, Caster Product Group Swivel Caster with 4-Position Directional Lock, Caster Sub-Type Swivel, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Tire Rim Dia. 6 in, Frame Finish Enamel, Tread Color Black, Swivel Raceway Type Single Ball, Mounting Bolt Dia. 1/2 in

Ratings & reviews