Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, 1/2In, Galv Gold Steel

  • Mfr # 22FP75

  • Zoro # G8551313


product price: $1.69
/ea

Key Features

Material
Electro Galvanized Gold
Pipe Size (In.)
1/2 in
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP75
Zoro #
G8551313
UPC #
190735936405
Country of Origin
China

Dimensions

Pipe Size (In.)
1/2 in
Width (In.)
1 5/8 in
Length (In.)
15/16 in
Tube Size (In.)
5/8 in
Overall Width
1 5/8 in
Overall Length
15/16 in
For Pipe Size
1/2 in
For Tube Outside Diameter
5/8 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
1/2 in

Details

Material
Electro Galvanized Gold
Item
Cushion Clamp
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Standards
MSS SP-58, MSS SP-69
Metal Detectable
Yes
Clamp Style
Cushioned Strut Clamp
Clamp Material
Steel
Minimum Operating Temperature
-50 Degrees F
Cushioned
Yes
Clamp Material Finish
Galvanized
For Use On
Hose, Pipe, Tube
Maximum Operating Temperature
275 Degrees F
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Type
Cushion Clamp
Features
Controlled Squeeze Design
Mount Type
Strut Channel
Load Capacity
1,000 lb
Cushion Material
TPE

Description

Cushion Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Cushion Clamp, Cushion Material TPE, For Maximum Outside Diameter 1/2 in, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Load Capacity 1,000 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.