Zoro Homepage

CUSTOM DIPPER HDPE 6 FEET L 1000 M

  • Mfr # 106515

  • Zoro # G4564366


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Capacity
1,000 mL
Material
HDPE
Handle
6 ft
Color
White
Graduation Subdivisions
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106515
Zoro #
G4564366
UPC #
-
Country of Origin
United States

Dimensions

Dipper Diameter - Imperial
5 1/4 in
Overall Length - Imperial
12 3/4 ft
Maximum Handle Length
6 ft
Minimum Handle Length
6 ft

Details

Capacity
1,000 mL
Material
HDPE
Handle
6 ft
Color
White
Graduation Subdivisions
100 mL
Item
Graduated Dipper
Grip Material
PVC
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Product Type
Dipper
Standards
FDA Compliant
Removable Handle
No
Capacity - Imperial
32 fl oz
Capacity - Metric
1 L
Autoclavable
No
Head Material
HDPE
Shaft Material
HDPE
Features
2 Pour Spouts, 500 mL and 1000 mL Beaker Welded to The Rigid Handle At A 45 Degrees Angle

Description

Graduated Dipper, Head Material HDPE, Product Type Dipper, Capacity - Metric 1 L, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 12 3/4 ft, Graduation Subdivisions 100 mL, Dipper Diameter - Imperial 5 1/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 6 ft, Maximum Handle Length 6 ft, Sterilization Method Not Applicable, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.