Zoro Select

Cutting Tip Oxy/Acet. #4


product price: $6.69
/ea
Sold in multiples of 5 for $33.45

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size 4
  • Tip Series 3-101
  • Flame Type Light to Medium Preheat
  • Compatible Fuel Type Acetylene
  • Pressure Rating (Oxygen) 40 to 50 psig (Cutting), 6 to 17 psig (Preheat)
See all product information

Product Information

Dimensions

Tip Size 4
Kerf Width 0.12 in

Details

Item Cutting Tip
Tip Series 3-101
Flame Type Light to Medium Preheat
Compatible Fuel Type Acetylene
Pressure Rating (Oxygen) 40 to 50 psig (Cutting), 6 to 17 psig (Preheat)
Compatible Manufacturer Victor
Maximum Cutting Thickness 3 in
Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
Oxygen Flow Rate 20 to 33 scfh (Preheat), 270 to 320 scfh (Cutting)
Maximum Cutting Speed 13 in/min
For Torch Type Handheld, Machine
Minimum Cutting Speed 10 in/min
Fuel Flow Rate 18 to 30 scfh (Acetylene)
Pressure Rating (Fuel) 10 psig (Acetylene)
Tip Design One Piece
Minimum Cutting Thickness 3 in

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 4, Tip Design One Piece, Minimum Cutting Thickness 3 in, Maximum Cutting Thickness 3 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Flame Type Light to Medium Preheat, Fuel Flow Rate 18 to 30 scfh (Acetylene), Kerf Width 0.12 in, Maximum Cutting Speed 13 in/min, Minimum Cutting Speed 10 in/min

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.