Zoro Homepage

Cuvette Stirring Stick, 9 cm L, PK100

  • Mfr # 111169

  • Zoro # G815511712


product price: $18.89
/pk 100, $0.19/ea

Key Features

Material
Polystyrene
Color
Clear
Overall Length - Metric
9 cm
Number of Functional Sides
1
Product Type
Spectrophotometer Cuvette Stirring Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111169
Zoro #
G815511712
UPC #
00840095613958
Country of Origin
Italy

Dimensions

Overall Length - Metric
9 cm

Details

Material
Polystyrene
Color
Clear
Number of Functional Sides
1
Product Type
Spectrophotometer Cuvette Stirring Stick
Item
Spectrophotometer Cuvette Stirring Stick
Coating
Uncoated

Description

Spectrophotometer Cuvette Stirring Stick, Product Type Spectrophotometer Cuvette Stirring Stick, Material Polystyrene, Capacity - Imperial Not Applicable, Material Grade Not Applicable, Color Clear, Coating Uncoated, Overall Length - Metric 9 cm, Handle Length - Metric Not Applicable, Capacity - Metric Not Applicable, Blade Width - Metric Not Applicable, Blade Length - Metric Not Applicable, Features Not Applicable, Number of Functional Sides 1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.