Zoro Homepage

Cylinder Hand Truck, 40 lb., Red

  • Mfr # 8D060

  • Zoro # G0058488


product price: $56.69
/ea

Key Features

Overall Height
43 1/2 in
Overall Width
15 1/2 in
Material
Steel
Color
Red
Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D060
Zoro #
G0058488
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
43 1/2 in
Overall Width
15 1/2 in
Wheel Diameter
7 in
Wheel Width
1 1/2 in
Overall Depth
15 in
Max. Tank Dia. Oxygen
7 in
Max. Tank Dia. Acetylene
15 1/2 in
Width
15-1/2"
Handle Height
43 7/8 in
Axle-Mounted Wheel Dia.
7 in
Overall HxWxD
43 1/2 in x 15 1/2 in x 15 in
Nose Plate Depth
9 1/2 in
Nose Plate Thickness
1/32 in
Nose Plate Width
8 in
Nose Plate WxD
9 1/2 in x 8 in

Details

Material
Steel
Color
Red
Load Capacity
100 lb
Item
Propane Cylinder Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Single Pin
Finish
Powder Coated
Includes
Curved Steel Handle
For Use With
20 - 40 lb LP Cylinders
Hand Truck Handle Type
Continuous Frame Single Pin
Cylinder Capacity
1
Nose Plate Type
Solid Straight
Axle-Mounted Wheel/Tread Material
Rubber
Brake Type
No Caster Brake
Cylinder Orientation
Single
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lift Ring
Without Lift Ring
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel Type
Flat-Free
Frame Finish
Powder Coated
Nose Plate Material
Steel
Securing Mechanism
Strap
Includes Stair Climber
Without Stair Climber
Includes Firewall
No
Frame Material
Steel
Includes Foot Assist
Without Foot Assist
Non-Marking Axle-Mounted Wheels
No
Frame Type
Rounded Back
Nose Plate Profile
Standard
Caster/Wheel Mounting Location
2-Wheel

Description

1, Overall Height 43 1/2 in, Overall Width 15 1/2 in, Overall Depth 15 in, Load Capacity 100 lb, Securing Mechanism Strap, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 7 in, Handle Type Continuous Frame Single Pin, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.