Zoro Homepage

Cylinder Truck, 1 Cylinder, 500 lb.

  • Mfr # 8DEV1

  • Zoro # G4021701


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 in
Overall Width
22 in
Material
Steel
Color
Green
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DEV1
Zoro #
G4021701
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
54 in
Overall Width
22 in
Wheel Diameter
4 in
Overall Depth
21 in
Wheel Width
3 1/2 in
Base Plate Dimensions
7 x 14 in
Max. Tank Dia. Acetylene
21 in
Width
14"
Nose Plate Depth
7 in
Nose Plate Width
14 in
Overall HxWxD
54 in x 22 in x 21 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
7 in x 14 in

Description

1, Overall Height 54 in, Overall Width 21 5/8 in, Overall Depth 17 3/4 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.