Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Truck, 1 Cylinder, 800 lb.

  • Mfr # 9KCY2

  • Zoro # G6789517


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
14 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KCY2
Zoro #
G6789517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
49 in
Overall Width
14 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Base Plate Dimensions
8 x 14 in
Overall Depth
8 in
Height
49 in
Width
14"
Nose Plate Depth
8 in
Nose Plate Width
14 in
Overall HxWxD
49 in x 14 in x 8 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
8 in x 14 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Standard Cylinder Hand Truck
Wheel Type
Solid
Handle Type
Dual
Hand Truck Handle Type
Dual Handle
Finish
Powder Coated
Cylinder Capacity
1
Includes
Stair Climber
Nose Plate Type
Solid Straight
Securing Mechanism
Chain
Caster/Wheel Mounting Location
2-Wheel
Includes Firewall
No
Nose Plate Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Frame Material
Steel
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lift Ring
Without Lift Ring
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Profile
Standard
Includes Stair Climber
With Stair Climber
Frame Type
Rounded Back
Cylinder Orientation
Single
Axle-Mounted Wheel Type
Solid
Frame Finish
Powder Coated
For Surface Type
Steel
Type
Dual Handle

Description

1, Overall Height 49 in, Overall Width 14 in, Overall Depth 8 in, Load Capacity 800 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Dual, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.