Cyro Label, Assorted, Polypropylene
Mfr # GRAING-C50
Zoro # G114644937
product price: $16.99
/eaKey Features
Language
No Text
Label Shape
Circle
Maximum Service Temperature
90 Degrees C
Product Type
Label
Label Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRAING-C50
Zoro #
G114644937
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Diameter
13 mm
Details
Item
Cryogenic Label
Language
No Text
Label Shape
Circle
Maximum Service Temperature
90 Degrees C
Product Type
Label
Label Color
Assorted
Application
Cryogenic
Resistance Properties
Chemical-Resistant
Adhesive
Adhesive
Adhesive Material
Permanent Acrylic
Label Material
Polypropylene
Minimum Service Temperature
-196 Degrees C
Package Type
Roll
Description
Cyro Label,Assorted,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.