Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyro Label, Red, Polypropylene, PK20

  • Mfr # GRAING-C60

  • Zoro # G314644874


product price: $43.39
/pk 20, $2.17/ea

Key Features

Language
No Text
Label Shape
Rectangle
Adhesive Material
Permanent Acrylic
Label Material
Polypropylene
Label Height
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C60
Zoro #
G314644874
UPC #
-
Country of Origin
United States

Dimensions

Label Height
33 mm
Label Thickness
5 mil
Label Width
13 mm

Details

Item
Cryogenic Label
Language
No Text
Label Shape
Rectangle
Adhesive Material
Permanent Acrylic
Label Material
Polypropylene
Adhesive
Adhesive
Application
Cryogenic
Package Type
Sheet
Product Type
Label
Maximum Service Temperature
90 Degrees C
Minimum Service Temperature
-196 Degrees C
Resistance Properties
Chemical-Resistant
Label Color
Red

Description

Cyro Label,Red,Polypropylene,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.