Cyro Label, White, Polypropylene
Mfr # GRAING-C103
Zoro # G014645003
product price: $18.29
/eaKey Features
Language
No Text
Maximum Service Temperature
90 Degrees C
Package Type
Roll
Adhesive Material
Permanent Acrylic
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C103
Zoro #
G014645003
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Height
24 mm
Label Width
13 mm
Details
Item
Cryogenic Label
Language
No Text
Maximum Service Temperature
90 Degrees C
Package Type
Roll
Adhesive Material
Permanent Acrylic
Adhesive
Adhesive
Label Color
White
Application
Cryogenic
Product Type
Label
Label Shape
Rectangle
Label Material
Polypropylene
Minimum Service Temperature
-196 Degrees C
Resistance Properties
Chemical-Resistant
Description
Cyro Label,White,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.