Cyro Label, Yellow, Polypropylene, PK20
Mfr # GRAING-C126
Zoro # G614644888
product price: $43.39
/pk 20, $2.17/eaKey Features
Language
No Text
Package Type
Sheet
Label Material
Polypropylene
Adhesive Material
Permanent Acrylic
Application
Cryogenic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRAING-C126
Zoro #
G614644888
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Height
38 mm
Label Width
19 mm
Details
Item
Cryogenic Label
Language
No Text
Package Type
Sheet
Label Material
Polypropylene
Adhesive Material
Permanent Acrylic
Application
Cryogenic
Label Shape
Rectangle
Product Type
Label
Adhesive
Adhesive
Label Color
Yellow
Minimum Service Temperature
-196 Degrees C
Resistance Properties
Chemical-Resistant
Maximum Service Temperature
90 Degrees C
Description
Cyro Label,Yellow,Polypropylene,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.