Danger, NO SMOKING, 10 in W x 14 in H, Vertical Rectangle, Fiberglass

  • Mfr # 474P40

  • Zoro # G5129253


product price: $15.19
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P40
Zoro #
G5129253
UPC #
00194484030650
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Maximum Service Temperature
212 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Danger/Peligro
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
10 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
10 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend
No Smoking/No Fumar
Sign Legend Background Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.