Danger No Smoking Sign, 10" H, 14 in W, English, 34GG56

  • Mfr # 34GG56

  • Zoro # G9803281


product price:  $14.59
/ea

Key Features

Header
Danger
Legend
Hydrogen Flammable Gas No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GG56
Zoro #
G9803281
UPC #
190735070284
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Hydrogen Flammable Gas No Smoking Or Open Flames
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Red on White
Legend Style
Text
Header Background Color
Black, Red, White
Background Color
White
Language
English
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.