Shop All Tags
Zoro Select
Danger Tag By The Roll, 6-1/4 x 3, PK100
Mfr # 43Z193
Zoro # G5223827
product price: $37.79
/pk 100, $0.38/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height 6 1/4 in
- Width 3 in
- Tag Shape Rectangle
- Language English
Product Information
- Brand Zoro Select
- MFR # 43Z193
- Zoro # G5223827
- UPC # 846642047818
- Country of Origin China
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- MONTOUR LINE Retr. Belt Barrier Black Removable Wall Mount, 13ft. Black Belt (M) (WMX140-BK-BK-RM-M-130)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- CAT Large Jersey Gloves (CAT015400L)
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41431)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z289)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- Zoro Select Tags