Dark Brown Acetal Homopolymer Rod Stock 1 ft. L, 2-1/2" Dia.

  • Mfr # 2XMX4

  • Zoro # G3321245


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Type
AF
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMX4
Zoro #
G3321245
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
2-1/2"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Plastic Diameter
2 1/2 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
2 1/2 in dia x 1 ft L

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Type
AF
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Tensile Strength
8,000 psi
Impact Strength Rating
Poor
UV Resistant
No
Plastic Clarity
Opaque
Shape
Rod
Impact Strength
1 ft-lb/in
Machinability
100 %
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 185 Degrees F
Grade
PTFE-Filled
Maximum Temperature
185 Degrees F
Tensile Strength Rating
Good
Minimum Temperature
32 Degrees F
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Water Absorption Rating
Good
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M79
Friction Coefficient
0.3
Metal Detectable
Not Metal Detectable
Shore Hardness
86 Shore D
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
79 HRM
Fabrication
Extruded
Light Transmission
0 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2480
Wear Rate
2.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Dielectric Strength
500 kV/in
Flexural Modulus
450,000 psi
Filler Material
PTFE
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 2 1/2 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 8,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.