Zoro Select
Dark Gray PVC Type 1 Angle Stock, 60 in L, 0.25 in T, 7,300 psi, Smooth
Mfr # 1NTZ3
Zoro # G1968981
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 7,300 psi
- Material PVC Type 1
- Color Dark Gray
- Length 60 in
- Length Tolerance +/-1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 6 Ft (2EZV5)
- HHIP 1/2 X 3" Expanding Arbor (3902-4020)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-8)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-9)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-15)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- ZORO SELECT Gray Polycarbonate Angle Stock, 2 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-9)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-1)
- Zoro Select Plastic Angles