Dark Gray PVC Type 1 PVC Angle Stock, 120 in L, 0.125 in T, 7,450 psi, Smooth

  • Mfr # 6MDL5

  • Zoro # G1981898


product price:  $67.99
/ea
Item requires special delivery charges. A $2.50 per item surcharge will be applied.

Key Features

Tensile Strength
7,450 psi
Material
PVC Type 1
Color
Dark Gray
Length
120 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDL5
Zoro #
G1981898
UPC #
-
Country of Origin
Unknown

Dimensions

Length
120 in
Leg Length
1 in x 1 in
Thickness
0.125 in
Length Tolerance
+/-1 in
Leg Length Tolerance
+/-0.1250 in
Plastic Thickness
1/4 in
Plastic Length
10 ft
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Angle Stock
Tensile Strength
7,450 psi
Material
PVC Type 1
Color
Dark Gray
Temp. Range
5 Degrees to 140 Degrees F
Finish
Smooth
Thickness Tolerance
+/-0.063 in
Corners
Square
Degree/Bend
90
Plastic Thickness Tolerance
+/-0.063 in
Impact Strength
0.75 ft-lb/in
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Water Absorption Rating
Good
Degree of Bend
90 Degrees
Minimum Temperature
5 Degrees F
Tensile Strength Rating
Good
Shape
Angle
Maximum Temperature
140 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Machinability
Fair
Wear Factor
Fair
Grade
Standard
UV Resistant
No
Water Absorption
0.05 %
Temperature Range
5 Degrees to 140 Degrees F

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 10 ft, Plastic Thickness 1/4 in, Leg Length 1 in x 1 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.