Dark Gray PVC Type 1 PVC Angle Stock, 120 in L, 0.25 in T, 7,450 psi, Smooth

  • Mfr # 6MDL8
  • Zoro # G2311261
product price: 
$
119.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Tensile Strength
7,450 psi
Material
PVC Type 1
Color
Dark Gray
Length
120 in
Corners
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6MDL8
Zoro #
G2311261
UPC #
-
Country of Origin
United States

Dimensions

Length
120 in
Leg Length
2 in x 2 in
Thickness
0.25 in
Length Tolerance
+/-1 in
Leg Length Tolerance
+/-0.1250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
10 ft
Plastic Thickness
1/4 in

Details

Item
PVC Angle Stock
Tensile Strength
7,450 psi
Material
PVC Type 1
Color
Dark Gray
Corners
Square
Thickness Tolerance
+/-0.063 in
Temp. Range
5 Degrees to 140 Degrees F
Degree/Bend
90
Finish
Smooth
UV Resistant
No
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Good
Temperature Range
5 Degrees to 140 Degrees F
Degree of Bend
90 Degrees
Machinability
Fair
Impact Strength
0.75 ft-lb/in
Water Absorption
0.05 %
Maximum Temperature
140 Degrees F
Shape
Angle
Friction Rating
Not Slippery
Grade
Standard
Water Absorption Rating
Good
Minimum Temperature
5 Degrees F
Plastic Thickness Tolerance
+/-0.063 in
Wear Factor
Fair
Standards
ASTM D 1784/Cell Class 12454-D, ASTM E-84
Friction Coefficient
0.04
Shore Hardness
89 Shore D
Rockwell Hardness
115 HRR

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 10 ft, Plastic Thickness 1/4 in, Leg Length 2 in x 2 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.