Dark Gray PVC Type 1 PVC Angle Stock, 120 in L, 0.187 in T, 7,450 psi, Smooth

  • Mfr # 6MDL6

  • Zoro # G1981791


product price:  $98.69
/ea
Additional $13.01 delivery surcharge applies per item.
See details

Key Features

Tensile Strength
7,450 psi
Material
PVC Type 1
Color
Dark Gray
Length
120 in
Thickness Tolerance
+/-0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDL6
Zoro #
G1981791
UPC #
-
Country of Origin
United States

Dimensions

Length
120 in
Leg Length
2 in x 2 in
Thickness
0.187 in
Leg Length Tolerance
+/-0.1250 in
Length Tolerance
+/-1 in
Plastic Length
10 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
3/16 in

Details

Item
PVC Angle Stock
Tensile Strength
7,450 psi
Material
PVC Type 1
Color
Dark Gray
Thickness Tolerance
+/-0.063 in
Temp. Range
5 Degrees to 140 Degrees F
Degree/Bend
90
Corners
Square
Finish
Smooth
Plastic Hardness Rating
Medium
Temperature Range
5 Degrees to 140 Degrees F
Maximum Temperature
140 Degrees F
Water Absorption Rating
Good
Water Absorption
0.05 %
Minimum Temperature
5 Degrees F
UV Resistant
No
Friction Rating
Not Slippery
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.063 in
Impact Strength
0.75 ft-lb/in
Grade
Standard
Machinability
Fair
Degree of Bend
90 Degrees
Shape
Angle
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Standards
ASTM D 1784/Cell Class 12454-D, ASTM E-84
Shore Hardness
89 Shore D
Rockwell Hardness
115 HRR
Friction Coefficient
0.04

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 10 ft, Plastic Thickness 3/16 in, Leg Length 2 in x 2 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.