Zoro Homepage

Dart Set, 12 In, For H-4114.3F (5DPH4)

  • Mfr # 5DPH0

  • Zoro # G1504264


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
6 mo
For Use With
H-4114.3F (5DPH4)
Product Type
Dart Set
Overall Length
12 in
Manufacturer Warranty Length
6 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPH0
Zoro #
G1504264
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo
Overall Length
12 in
Manufacturer Warranty Length
6 mo

Details

Item
Dart Set
For Use With
H-4114.3F (5DPH4)
Product Type
Dart Set
Compatible Manufacturer Model Number
H-4114.3F

Description

Dart Set, For Use With H-4114.3F (5DPH4), Includes -, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.