Zoro Homepage

Data Cable, 1000 ft. L, Blue Jacket

  • Mfr # 13071

  • Zoro # G3041503


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Color
Blue
Cable Jacket Material
PVC
Cable Length
1000 ft
Standards
ELT, TIA 568, UL Listed
Cable Type
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13071
Zoro #
G3041503
UPC #
889028050903
Country of Origin
China

Dimensions

Cable Length
1000 ft
Wire Size
23 AWG
Spool Length
1,000 ft
Outside Dia.
0.291 in
Bend Radius
1 3/16 in
Length
1000 ft.
Conductor Size - Data Cable
23 AWG
Outside Diameter
5/16 in

Details

Item
Data Cable
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Standards
ELT, TIA 568, UL Listed
Cable Type
Category 6a
Performance Category
6A
Fire Rating - Data Cable
Riser
NEC Article and Type
800 CMR
Pulling Force
25 lb
Total Number of Conductors - Data Cable
8 (4 Pair)
Jacket Material - Wire and Cable
PVC
Operating Temp. Range
-20 Degrees to 75 Degrees C
Item - Data Cable
Category Cable
Category - Data Cable
6A
Jacket Material (Wire and Cable)
PVC
Package Type - Data Cable
Spool
Category Type
6A
Frequency
500 MHz
Shielded
Unshielded
Number of Conductor Pairs
4
Plenum Rated
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Color
Blue
Installation Temp. Range
0 Degrees to 60 Degrees C
Jacket Material
PVC
Package Type
Reel in a Box
Solid / Stranded
Solid
Shielded / Unshielded
Unshielded
Number of Conductors
8
Color
Blue
Product Type
Network Cable
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
550 MHz
Fire Rating
Riser
Solid/Stranded
Solid
Number of Pairs
4
Conductor Gauge
23 AWG
Minimum Operating Temperature
-4 Degrees F

Description

Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ELT, TIA 568, UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 3/16 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.