This item is Discontinued.

Zoro Select Data Cable, 1000 ft. L, Gray Jacket 18602

Data Cable, 1000 ft. L, Gray Jacket (Discontinued)

  • Mfr # 18602
  • Zoro # G3041390
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18602
Zoro #
G3041390
UPC #
889028050927
Country of Origin
China

Dimensions

Wire Size
23 AWG
Bend Radius
1 3/16 in
Length
1000 ft.
Spool Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Outside Dia.
0.291 in

Details

Item
Data Cable
Standards
ANSI/TIA/EIA 568B and 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR, UL 444, UL and cUL
Plenum Rated
Yes
Shielded
No
Fire Rating - Data Cable
Riser
Package Type
Spool
Jacket Material
PVC
Solid / Stranded
Solid
Installation Temp. Range
0 Degrees to 60 Degrees C
NEC Article and Type
800 CMR
Jacket Material - Wire and Cable
PVC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Color
Gray
Frequency
500 MHz
Number of Conductor Pairs
4
Shielded / Unshielded
Unshielded
Category - Data Cable
6A
Jacket Material (Wire and Cable)
PVC
Total Number of Conductors - Data Cable
8 (4 Pair)
Category Type
6A
Operating Temp. Range
-20 Degrees to 75 Degrees C
Package Type - Data Cable
Spool
Pulling Force
25 lb
Item - Data Cable
Category Cable

Description

Data Cable, Jacket Color Gray, Jacket Material PVC, Shielded No, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B and 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR, UL 444, UL and cUL, Package Type Spool, Bend Radius 1 3/16 in, Pulling Force 25 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.