This item is Discontinued.

Zoro Select Data Cable, 1000 ft. L, White Jacket 18611

Data Cable, 1000 ft. L, White Jacket (Discontinued)

  • Mfr # 18611
  • Zoro # G3041101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18611
Zoro #
G3041101
UPC #
889028046227
Country of Origin
China

Dimensions

Wire Size
23 AWG
Length
1000 ft.
Conductor Size - Data Cable
23 AWG
Spool Length
1,000 ft
Outside Dia.
0.305 in
Bend Radius
1 7/32 in

Details

Item
Data Cable
Item - Data Cable
Category Cable
Fire Rating - Data Cable
Riser
Shielded
No
Total Number of Conductors - Data Cable
8 (4 Pair)
Solid / Stranded
Solid
Jacket Color
White
Jacket Material
PVC
NEC Article and Type
800 CMR
Jacket Material (Wire and Cable)
PVC
Category Type
6
Package Type
Spool
Package Type - Data Cable
Spool
Standards
ANSI/TIA/EIA 568B and 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR, UL 444, UL and cUL
Category - Data Cable
6
Jacket Material - Wire and Cable
PVC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Plenum Rated
No
Number of Conductor Pairs
4
Installation Temp. Range
0 Degrees to 60 Degrees C
Shielded / Unshielded
Unshielded
Pulling Force
25 lb
Frequency
250 MHz
Operating Temp. Range
-20 Degrees to 70 Degrees C

Description

Data Cable, Jacket Color White, Jacket Material PVC, Shielded No, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B and 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR, UL 444, UL and cUL, Package Type Spool, Bend Radius 1 7/32 in, Pulling Force 25 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.