Shop ZORO SELECT
See all product information
Create Account
Deck Screw, #10 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1500 PK
- Mfr # 10207DQG188
- Zoro # G7605134
product price:Â
$
498.99
/pk of 1500, $0.33/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10207DQG188
- Zoro #
- G7605134
- UPC #
- -
- Country of Origin
- Mexico
- Head Type
- Flat
- Drive
- Square
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/4 in
Description
Deck Screws,10-8x1 1/4 Bugle SQ,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.