Deck Screw, #10 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 1400 PK (Discontinued)
- Mfr # B30250.019.0162
- Zoro # G1147863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B30250.019.0162
Zoro #
G1147863
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1-5/8 in
Drive Size
T20
Details
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Application
For Decks
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Pack Size
Bulk
Tip Type
Pointed
Material Grade/Class
305
Description
Deck Screw, Type Deck Screw, Head Type Bugle, Finish Plain, Screw Size #10, Fastener Length 1 5/8 in, Drive Star, Drive Size T20, System of Measurement Inch, Application For Decks, Material Grade/Class 305, Package Quantity 1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.