
Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK
Mfr # 10327DQG188
Zoro # G7605046
product price:Â $301.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10327DQG188
Zoro #
G7605046
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10
Fastener Length
2 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screws,10-8x2 Bugle Sqr DR,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.