Shop ZORO SELECT
See all product information
Create Account
Deck Screw, #10 x 2 in, Steel, Flat Head, Square Drive, 1500 PK
- Mfr # 1032DQG
- Zoro # G8550588
product price:Â
$
256.99
/pk of 1500, $0.17/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1032DQG
- Zoro #
- G8550588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Dacrotized
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
Description
10-8X2 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.