
Deck Screw, 1/4 in x 3 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK
Mfr # 1448DPG188
Zoro # G9089299
product price: $369.99
/pk 400, $0.92/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1448DPG188
Zoro #
G9089299
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
3 in
Details
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Thread Type
Coarse
Description
1/4-8X3 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.