Deck Screw, #14 x 4-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 200 PK

  • Mfr # 14727DQG188

  • Zoro # G7605369


product price:  $235.99
/pk 200, $1.18/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#14
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14727DQG188
Zoro #
G7605369
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#14
Fastener Length
4-1/2 in

Details

Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Deck Screws,14-8X4 1/2 Bugle Sqr,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.