CAD Drawings

Download CAD Files

Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 100 PK

  • Mfr # DKPBI0-60125G-100BX

  • Zoro # G4205311

CAD Available

product price: $5.19
/pk 100, $0.05/ea

Key Features

Flat Head
Phillips Drive
CAD Drawing
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKPBI0-60125G-100BX
Zoro #
G4205311
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2

Details

CAD Available
Yes
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Galvanized
Application
For Wood Projects
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Pack Size
Small
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Tip Type
Pointed
Materials for Use With
Wood

Description

Deck Screw, Type Deck Screw, Head Type Flat, Finish Galvanized, Material Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, System of Measurement Inch, Application For Wood Projects, Includes Nut Nut Not Included, Includes Washer Washer Not Included, Materials for Use With Wood, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.