This item is Discontinued.

Zoro Select Decking Beam, 92 In.L, 92-102 In., Aluminum 32J631

Decking Beam, 92 In.L, 92-102 In., Aluminum (Discontinued)

  • Mfr # 32J631
  • Zoro # G4978215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32J631
Zoro #
G4978215
UPC #
190735463932
Country of Origin
Taiwan, Province of China

Dimensions

Length
92 in
Tubing Size
3 7/32 in x 2 9/16 in

Details

For Use With
Standard E-Track Series
Item
Decking Beam
Adjustment Range
92 in to 102 in
Material
Aluminum
End Pads
Not Included
Tubing Shape
Square

Description

Decking Beam

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.