
Deco brown arch cover
Mfr # ARCH-BROWN-06-052-S
Zoro # G410993494
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Material
Low Density Polyethylene
Color
Brown
Inside Diameter
7 in
Compatible Bollard Shape
Round
Striping
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARCH-BROWN-06-052-S
Zoro #
G410993494
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
7 in
Wall Thickness
1/4 in
Manufacturer Warranty Length
5 yr
Outside Diameter
6 in
Overall Height
52 in
Compatible Bollard Diameter
6 in
Details
Item
Bollard Cover
Material
Low Density Polyethylene
Color
Brown
Compatible Bollard Shape
Round
Striping
No
Mounting Style
Slide On
Includes
Installation Tape
Description
Bollard Cover, Mounting Style Slide On, Material Low Density Polyethylene, Color Brown, Striping No, Striping Color Not Applicable, Outside Diameter 6 in, Overall Height 52 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Includes Installation Tape, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.