Zoro Homepage

Deer Fence, 3/4" Mesh, 7 ft. H, 100 ft. L

  • Mfr # DDF7100PRO

  • Zoro # G3701700


product price: $68.79
/ea

Key Features

Height
7 ft
Mesh Size
3/4 x 3/4 in
Color
Black
Material
Polypropylene
Mesh Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDF7100PRO
Zoro #
G3701700
UPC #
042579823413
Country of Origin
China

Dimensions

Height
7 ft
Mesh Size
3/4 x 3/4 in
Length
100 ft
Overall Height
7 ft
Overall Length
100 ft

Details

Color
Black
Material
Polypropylene
Item
Deer Fence
Mesh Shape
Square
Breaking Strength
44 lb
Product Type
Deer Fence

Description

Deer Fence, Overall Height 7 ft, Overall Length 100 ft, Color Black, Mesh Size 3/4 x 3/4 in, Material Polypropylene, Mesh Shape Square, Product Type Deer Fence, Breaking Strength 44 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.