Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator Post with Base, HDPE, Meets MUTCD Requirements, 10 lbs, Orange, 43 in H, Flat Top

  • Mfr # 03-710RBC-B

  • Zoro # G9137281


product price: $22.89
/ea

Key Features

Material
High-Density Polyethylene (HDPE)
Weight
10 lb
Outside Diameter
2 in
Includes
Base
Standards
MUTCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-710RBC-B
Zoro #
G9137281
UPC #
737415035081
Country of Origin
United States

Dimensions

Outside Diameter
2 in
Base Height
1 1/2 in
Overall Height
43 in
Overall Width
6 1/4 in
Base Dimension
17.75 x 17.75 in
Base Length
17 3/4 in
Conical Height
5 in
Height of Reflective Stripe
3 in
Base Width
15 1/2 in
Mounting Hole Size
5/8 in

Details

Item
Delineator Post
Material
High-Density Polyethylene (HDPE)
Weight
10 lb
Includes
Base
Standards
MUTCD
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Base Shape
Hexagon
Number of Reflective Stripes
2
Top Style
Flat
Base Material
Rubber
Base Color
Black
Meets MUTCD Requirements
Yes
Retroreflective Collar
Yes
Reflective Stripe Color
Silver
Reflective Stripe Material
Polyethylene
Includes Weighted Base
Yes
Includes Reflective Striping
Yes
Product Type
Delineator
Base Weight
10 lb
Body Color
Orange
Meets NCHRP 350 Testing Criteria
Yes
Nestable
Yes
Installation Type
Permanent, Portable
Products By Industry
Electrical
Reflective Grade
High-Intensity Prismatic

Description

The ZORO SELECT - 03-710RBC-B is a delineator post, a type of traffic barricade used to guide traffic and pedestrians in industrial or commercial settings. This product is made from high-density polyethylene (HDPE) and features reflective striping for enhanced visibility. The post includes a base made from recycled rubber, making it sturdy and stable.


Key Features of the ZORO SELECT - 03-710RBC-B Delineator Post:

  • • Material: Made from High-Density Polyethylene (HDPE), ensuring its durability.

  • • Reflective Striping: Yes; this feature enhances visibility, especially under low-light conditions.

  • • Delineator Color: Orange; this bright color further improves the visibility of the post.

  • • Included Base: The included base is made from recycled rubber, providing stability to the post.

  • • Standards Compliance: Complies with Class I Self-Certified, MUTCD, NCHRP-350 standards indicating adherence to industry regulations.

  • • Nestable Feature: Yes; this allows for easy storage when not in use as they can be stacked together efficiently
  • .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.