Shop All Depressed Center Wheels
Zoro Select
DepressedGrindWhl, 7/8"CN, UnthreadHle
Mfr # 05539502849
Zoro # G400528347
product price: $3.49
/ea
Sold in multiples of 20 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 05539502849
- Zoro # G400528347
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 10,185 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8in Dia x 1in L (710190)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P220GSC (66254487442)
- CLESCO 3/4" X 3" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-012048-080A)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (05539502842)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (05539502843)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (05539509260)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (05539502873)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (05539561568)
- ZORO SELECT Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0469 in Thick, 5/8"-11 Arbor Hole Size (66252830584)
- DEWALT 5" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4623)
- Zoro Select Depressed Center Wheels