Zoro Homepage

Desiccants, 0.082cuft, White, 3g, PK3000

  • Mfr # DES146

  • Zoro # G112167483


product price: $327.99
/pk 3000, $0.11/ea
Free Shipping & Returns

Key Features

Area Protected
0.082 cu ft
Material
Silica Gel
Features
Packets Allow for Extremely High Adsorption Rates, Silica Gel Filling has High Moisture Capacity at Temperatures Below 75 Degrees F
Length
2 1/8 in
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DES146
Zoro #
G112167483
UPC #
848109064314
Country of Origin
United States

Dimensions

Length
2 1/8 in
Width
7/8 in
Desiccant Bag Size
3 g

Details

Area Protected
0.082 cu ft
Material
Silica Gel
Item
Desiccants
Features
Packets Allow for Extremely High Adsorption Rates, Silica Gel Filling has High Moisture Capacity at Temperatures Below 75 Degrees F
Standards
FDA
Color
White
Humidity Levels
40 %
Humidity Indicator Form
Indicating Silica Gel
Container Type
Packet
Indicators per Case
3,000
Desiccant Bag Type
Silica Gel Bags
Bags per Package
3,000

Description

Silica Gel Packet, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.