Desk Protector, 24 in L, Clear
Mfr # 120736
Zoro # G110457395
product price: $12.89
/eaKey Features
Standards
Greenguard Gold Certified, UL 2818
For Use With
Desks
Overall Length
24 in
Product Type
Desk Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120736
Zoro #
G110457395
UPC #
012544011299
Country of Origin
United States
Dimensions
Overall Width
19 in
Overall Length
24 in
Details
Item
Desk Protector
Color
Clear
Standards
Greenguard Gold Certified, UL 2818
For Use With
Desks
Product Type
Desk Protector
Description
Desk Protector, Product Type Desk Protector, Overall Width 19 in, Overall Length 24 in, Color Clear, For Use With Desks, Standards Greenguard Gold Certified, UL 2818
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.