Detent Hitch Pin, 7/8 in Dia, 6-1/2 in Usable L, Steel, 1 PK

  • Mfr # U39666.087.0650

  • Zoro # G2914651


product price:  $16.59
/ea

Key Features

Pin Type
Detent
System of Measurement
Inch
Pin Diameter
7/8 in
Usable Length
6-1/2 in
Shank Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U39666.087.0650
Zoro #
G2914651
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/8 in
Usable Length
6-1/2 in
Shank Length
7-1/2 in
Head Diameter
17/64 in
Outside Diameter Tolerance
+0.000/-0.010 in
Minimum Hole Size
0.203 in
Maximum Hole Size
0.253 in
Head Diameter Tolerance
+0.05/-0.00 in
Shank Diameter
7/8 in
Shank Diameter Tolerance
+0.000/-0.010 in
Shank Length Tolerance
+/-0.10 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Includes
Hairpin, Lanyard
Manufacturer Location
Globally Sourced

Description

Hitch Pin,7/8 in dia,6.5 in L,Steel, Pin Diameter 7/8 in, Shank Diameter 7/8 in, Shank Length 7 1/2 in, Pin Type Not Applicable, Material Steel, Material Grade/Class Grade 1038/Grade 4140, Finish Zinc Yellow, Usable Length 6 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.253 in, Minimum Hole Size 0.203 in, Head Diameter 17/64 in, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.