Shop All Hollow Wall Anchors
Zoro Select
DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK
Mfr # GCPT14314
Zoro # G4381921
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick
- Anchor Diameter 1/4 in
- Anchor Length 3-1/4"
- Thread Size 1/4"-20
- Sub-Brand DFS T-Anchor
Product Information
- Brand Zoro Select
- MFR # GCPT14314
- Zoro # G4381921
- UPC # 093855841430
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4 in |
Anchor Length | 3-1/4" |
Thread Size | 1/4"-20 |
Drill Bit Size | 5/16 in |
Shank Length (In.) | 3-1/4 |
Screw Length | 3 1/4 in |
Usable Length | 2 1/2 in |
Anchor Length (In.) | 3-1/4 |
Anchor Thread Size | 1/4"-20 |
Size (In.) | 1/4 x 3-1/4 |
Size | 1/4 x 3 1/4 in |
Hole Dia. (In.) | 1/4 |
Thread Length (In.) | 1.85" |
Anchor Dia./Drill Bit Sz. (In.)/TPI | 1/4 |
Bolt Dia. (In.) / Threads/In. | 1/4 - 20 |
Overall Length | 3 1/4 in |
Details
Description
T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Screw Length 3 1/4 in, Drive Type Not Applicable, Usable Length 2 1/2 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 5/16 in, Compatible Material Block, Brick, Maximum Material Thickness 2 1/2 in, Minimum Material Thickness 1 in, Maximum Ultimate Shear Strength 700 lb, Maximum Ultimate Tension Strength 1,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN632.5 8N63OJ3 Grub Screw (8N63OJ3)
- ZORO SELECT #6-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.013.0075)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.180.0050)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77611)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, 100 PK (U30532.000.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- ZORO SELECT Toggle Bolt, Steel, 100 PK (B63266.031.0001)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 120 PK (X1E-CON-ANC-DRY-2000x120)
- Zoro Select Hollow Wall Anchors