Die Cut Box, White, 18H x 18L x 18W in
- Mfr # 18 x 18 x 18
- Zoro # G424450631
product price:Â
$
32.79
/ea
Key Features
Outside Height
18 5/8 in
Wall Thickness
4 mm
Box Color
White
Inside Width
18 in
Closure Style
RSC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18 x 18 x 18
- Zoro #
- G424450631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 18 in
- Outside Height
- 18 5/8 in
- Wall Thickness
- 4 mm
- Inside Width
- 18 in
- Outside Length
- 18 5/16 in
- Inside Height
- 18 in
- Outside Width
- 18 5/16 in
Details
- Item
- Die Cut Box
- Box Color
- White
- Closure Style
- RSC
- Wall Type
- Single Wall
- Material
- Polypropylene
- Board Test
- 4mm polypropylene
- Shell Material
- Polypropylene
Description
Die Cut Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 18 in, 4mm polypropylene, Outside Length 18 5/16 in, Outside Width 18 5/16 in, Outside Height 18 5/8 in, Wall Thickness 4 mm, Maximum Load Capacity Not Applicable, Material Polypropylene, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.