Shop BCP
See all product information
Create Account
12 in x 9 in x 3 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
- Mfr # 1293
- Zoro # G123392355
product price:Â
$
1.29
/ea
Sold in multiples of 25 for
$32.25
Key Features
Inside Width
12 in
Inside Height
3 in
Color
Brown
Material
Corrugated
Maximum Load Capacity
65 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1293
- Zoro #
- G123392355
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Material
- Corrugated
- Maximum Load Capacity
- 65 lbs
- Item
- Shipping Box
Dimensions
- Inside Width
- 12 in
- Inside Height
- 3 in
- Inside Length
- 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.